Manti 1 Light Plug-In Sconce 9.75 In. Patina Brass And Soft Sand
- Mfr # PTL1224-PBR/SSD
- Zoro # G815447646
product price:Â
$
412.00
/ea
Free Shipping & Returns
Key Features
Height
23.75 in
Width
9.75 in
Fixture Voltage
120V
Finish
Patina Brass And Soft Sand
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1224-PBR/SSD
- Zoro #
- G815447646
- UPC #
- 197292019206
- Country of Origin
- China
- Fixture Voltage
- 120V
- Finish
- Patina Brass And Soft Sand
- Item
- Plug-in Sconce
- Includes
- Fixture, Hardware
- Body Material
- Steel
- Watts
- 8W
- Standards
- ETL Dry
- Lamp Included
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 1
- Extention
- 11.5 in
- Bulb Shape
- GU10
- Battery Included
- No
- Slope Compatible
- No
- Switch Type
- ON/OFF on Backplate
- Designer
- Troy Standard
- Shade Material
- Glass
Dimensions
- Height
- 23.75 in
- Width
- 9.75 in
- Length
- 9.75 in
Description
Manti brings a geometric approach to the reflector sconce. This modern industrial style features a Patina Brass cup that shines light upwards to reflect beautifully off the soft sand interior of the shade above. The slim shade has knurled detailing at the top and pivots to direct the light. This portable wall sconce adds a gorgeous glow and a chic style to the living room, office, and other rooms in the home.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.