Zoro Homepage

Adirondack 4 Light Flush Mount 18 In. Graphite And Silver Leaf

  • Mfr # C2881-GRA/WSL

  • Zoro # G615446948


product price: $1,370.00
/ea
Free Shipping & Returns

Key Features

Length
18 in
Voltage
120V
Height
10.75 in
Watts
60W
Finish
Graphite And Silver Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2881-GRA/WSL
Zoro #
G615446948
UPC #
782042457492
Country of Origin
Philippines

Dimensions

Length
18 in
Height
10.75 in
Canopy Width
10 in

Details

Voltage
120V
Watts
60W
Finish
Graphite And Silver Leaf
Item
Flush Mount
Standards
UL Dry
Bulb Included
No
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Number of Bulbs
4
Battery Included
No
Socket Count
4
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.