Zoro Homepage

Admirals Row 1 Light Pendant 12.25 In. Graphite

  • Mfr # F7203-GRA

  • Zoro # G315448570


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Length
12.25 in
Voltage
120V
Number of Lights
1
Finish
Graphite
Standards
UL Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7203-GRA
Zoro #
G315448570
UPC #
782042464766
Country of Origin
China

Dimensions

Height
13.5 in
Length
12.25 in
Chain Length
72 in
Canopy Width
6 in

Details

Voltage
120V
Number of Lights
1
Item
Pendant
Finish
Graphite
Standards
UL Dry
Lamp Included
No
Material
Hand-Worked Iron
Watts
60W
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Compatible
No
Designer
Troy Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.