Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adrienne 3 Light Lantern 11.5 In. Vintage Gold Leaf

  • Mfr # F1812-VGL

  • Zoro # G715448996


product price: $1,104.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
3
Finish
Vintage Gold Leaf
Watts
8W
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1812-VGL
Zoro #
G715448996
UPC #
197292037118
Country of Origin
Philippines

Dimensions

Height
21 in
Length
11.5 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Voltage
120V
Number of Lights
3
Item
Lantern
Finish
Vintage Gold Leaf
Watts
8W
Material
Steel
Standards
UL Damp
Lamp Included
No
Includes
Fixture, Hardware
Slope Compatible
No
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
3
Bulb Shape
E12 Candelabra Base
Designer
Troy Standard

Description

A botanical influence give these recognizable lantern and wall sconce silhouettes a fresh feel and a pretty, organic vibe. Smooth leaf shapes travel vine-like up and through the center of the lantern candlesticks and white linen sconce shade. A beautiful warm light reflects off the Vintage Gold Leaf finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.