Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fillea 6 Light Pendant 40 In. Vintage Gold Leaf
- Mfr # F8840-VGL
- Zoro # G515449568
product price:Â
$
1,780.00
/ea
Key Features
Length
40 in
Voltage
120V
Number of Lights
6
Finish
Vintage Gold Leaf
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8840-VGL
- Zoro #
- G515449568
- UPC #
- 782042425064
- Country of Origin
- Philippines
- Voltage
- 120V
- Number of Lights
- 6
- Item
- Pendant
- Finish
- Vintage Gold Leaf
- Lamp Included
- No
- Watts
- 60W
- Standards
- UL Damp
- Includes
- Fixture, Hardware
- Material
- Iron/Steel
- Bulb Shape
- E26 Medium Base
- Socket Count
- 6
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Slope Compatible
- No
- Designer
- Troy Standard
Dimensions
- Height
- 47.5 in
- Length
- 40 in
- Canopy Width
- 6 in
- Width
- 40 in
Description
All stemming from the same center arm, three concentric circles orbit a sloping, tapered candelabra centerpiece. Open and airy, the metalwork and smooth silhouette give this modern design an organic feel. Finished in Vintage Gold Leaf or Black Iron and available in five- or six-light options, this beautiful orb pendant is a floating work of art.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.