Zoro Homepage

Aeon 1 Light Pendant 4.75 In. Textured Black

  • Mfr # F6273-TBK/PN

  • Zoro # G815449985


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Length
4.75 in
Width
4.75 in
Voltage
120V
Shade Material
Glass
Finish
Textured Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6273-TBK/PN
Zoro #
G815449985
UPC #
782042437050
Country of Origin
China

Dimensions

Height
20 in
Length
4.75 in
Width
4.75 in
Canopy Width
5.5 in

Details

Voltage
120V
Shade Material
Glass
Item
Pendant
Finish
Textured Black
Material
Hand-Worked Iron
Standards
UL Dry
Watts
75W
Lamp Included
No
Includes
Fixture, Hardware
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Socket Count
1
Product Care
Clean with a soft, damp cloth
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.