League Collection One-Light Etched Glass Bath Vanity Light
- Mfr # P300341-009
- Zoro # G124174677
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Width
5.5 in
Voltage
120 V
Material
Steel
Housing Finish
Brushed Nickel
Watts
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P300341-009
- Zoro #
- G124174677
- UPC #
- 785247249800
- Country of Origin
- Unknown
- Voltage
- 120 V
- Item
- Bath Vanity Light
- Material
- Steel
- Housing Finish
- Brushed Nickel
- Watts
- 100 W
- Damp/Wet Rating
- Damp
- Lamp Base
- E26
- Mountable
- Yes
Dimensions
- Width
- 5.5 in
- Height
- 8 in
- Length
- 4.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.