Zoro Homepage

Aiden 1 Light Wall Sconce 7 In. Textured Bronze

  • Mfr # B7303-TBZ

  • Zoro # G015446562


product price: $362.00
/ea
Free Shipping & Returns

Key Features

Height
26.25 in
Fixture Voltage
120V
Finish
Textured Bronze
Includes
Fixture, Hardware
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7303-TBZ
Zoro #
G015446562
UPC #
782042444249
Country of Origin
China

Dimensions

Height
26.25 in
Length
7 in

Details

Fixture Voltage
120V
Finish
Textured Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Watts
75W
Standards
UL Wet
Body Material
Hand-Crafted Aluminum
Product Care
Clean with a soft, damp cloth
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base
Extention
8.75 in
Designer
Troy Standard
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.