Zoro Homepage

Alaric 1 Light Table Lamp 14.25 In. Forged Iron

  • Mfr # PTL1026-FOR

  • Zoro # G415388554


product price: $436.00
/ea
Free Shipping & Returns

Key Features

Width
14.25 in
Material
Iron
Finish
Forged Iron
Bulbs Included
No
Maximum Wattage
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1026-FOR
Zoro #
G415388554
UPC #
782042487529
Country of Origin
Philippines

Dimensions

Height
25.75 in
Width
14.25 in
Length
14.25 in

Details

Material
Iron
Finish
Forged Iron
Item
Table Lamp
Bulbs Included
No
Maximum Wattage
8W
Standards
UL Dry
Shade Material
Rattan
Includes
Fixture, Hardware
Voltage
120V
Switch Type
ON/OFF Switch on Cord
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Compatible
No
Designer
Troy Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth

Description

A slender Forged Iron stem twists and turns from the metal base up and through the tapered natural rattan shade for a whimsical form that still feels serious and sculptural. Place this lamp on surfaces throughout the home to add a playful, artful style. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.