Greyson 1 Light Table Lamp, Patina Brass, 19 In x 28.75 In
- Mfr # PTL4429-PBR
- Zoro # G515577162
product price:Â
$
762.00
/ea
Free Shipping & Returns
Key Features
Width
19 in
Material
Glass
Color
Patina Brass
Features
Clean with soft, damp cloth
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL4429-PBR
- Zoro #
- G515577162
- UPC #
- 197292118732
- Country of Origin
- India
- Material
- Glass
- Color
- Patina Brass
- Item
- Table Lamp
- Features
- Clean with soft, damp cloth
- Includes
- Fixture, Hardware
- Number of Bulbs
- 1
- Maximum Wattage
- 15 W
- Lamp Type
- E26 Medium Base
- Voltage
- 120V
- Switch
- On/Off Switch On Socket
- Collection
- Troy-Standard
- Battery Included
- No
Dimensions
- Height
- 28.75 in
- Width
- 19 in
- Length
- 19 in
- Cord Length
- 96 in
Description
The minimalist silhouette of the Greyson table lamp is elevated through the use of traditional Indian cut glass techniques. The cylindrical glass base features a dark, moody palette with intricate faceting that adds subtle texture. Topped with a large white linen shade, this sophisticated staple is designed to subtly enhance any room.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.