Zoro Homepage

Allisio 6 Light Linear 49 In. Textured Black/Black Chrome

  • Mfr # F7336-TBK/BCR

  • Zoro # G215449615


product price: $1,320.00
/ea
Free Shipping & Returns

Key Features

Length
49 in
Shade Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7336-TBK/BCR
Zoro #
G215449615
UPC #
197292052074
Country of Origin
China

Dimensions

Length
49 in
Height
3 in
Canopy Width
6 in

Details

Item
Linear
Shade Material
Steel
Voltage
120V
Includes
Fixture, Hardware
Finish
Textured Black/Black Chrome
Watts
60W
Bulb Included
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Standards
UL Damp
Socket Count
6
Material
Hand-Worked Iron
Shade Color
Plated
Designer
Troy Standard
Slope Compatible
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.