Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alton 1 Light Lantern 7 In. Graphite

  • Mfr # F6797

  • Zoro # G915447874


product price: $132.00
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
7 in
Voltage
120V
Shade Material
Glass
Finish
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6797
Zoro #
G915447874
UPC #
782042228818
Country of Origin
China

Dimensions

Height
16 in
Length
7 in
Width
7 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Voltage
120V
Shade Material
Glass
Item
Lantern
Finish
Graphite
Includes
Fixture, Hardware
Material
Stainless Steel
Lamp Included
No
Watts
60W
Shade Color
Clear
Standards
UL Damp
Slope Compatible
No
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.