Zoro Homepage

Annex 4 Light Chandelier 31.5 In. Anodized Aluminum

  • Mfr # F7364

  • Zoro # G815446670


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
75W
Shade Material
Glass
Height
18.75 in
Includes
Fixture, Hardware
Shade Color
Opal Shiny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F7364
Zoro #
G815446670
UPC #
782042322325
Country of Origin
China

Dimensions

Height
18.75 in
Length
31.5 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
75W
Finish
Anodized Aluminum
Shade Material
Glass
Includes
Fixture, Hardware
Shade Color
Opal Shiny
Standards
UL Damp
Voltage
120V
Material
Solid Aluminum
Bulb Included
No
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
4
Designer
Troy Standard
Slope Compatible
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.