Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Belvedere 10 Light Chandelier 32 In. Patina Brass
- Mfr # F2832-PBR/TBK
- Zoro # G415446667
product price:Â
$
1,990.00
/ea
Key Features
Fixture Wattage
8W
Standards
UL Damp
Material
Steel
Shade Material
Linen
Chain Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2832-PBR/TBK
- Zoro #
- G415446667
- UPC #
- 782042469655
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 8W
- Finish
- Patina Brass
- Standards
- UL Damp
- Material
- Steel
- Shade Material
- Linen
- Bulb Included
- No
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Socket Count
- 10
Dimensions
- Chain Length
- 72 in
- Length
- 32 in
- Width
- 32 in
- Height
- 21.25 in
- Canopy Width
- 5.5 in
Description
A traditional design with modern detailing, Belvedere is defined by its uniquely held candlesticks. Each Patina Brass arm on the ten-light chandelier holds two Texture Black candlesticks pierced through on opposing sides of the arm. The candlestick on the one-light wall sconce is pinched in place by two Patina Brass arms. The perfectly balanced two-tone metal finish adds sophistication.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.