Shop TROY LIGHTING
See all product information
Create Account
Artesia 1 Light Table Lamp 16 In. Patina Brass
- Mfr # PTL1325-PBR
- Zoro # G215388549
product price:Â
$
392.00
/ea
Free Shipping & Returns
Key Features
Height
24.5 in
Width
16 in
Material
Glass
Finish
Patina Brass
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1325-PBR
- Zoro #
- G215388549
- UPC #
- 197292019138
- Country of Origin
- China
- Material
- Glass
- Finish
- Patina Brass
- Item
- Table Lamp
- Includes
- Fixture, Hardware
- Bulbs Included
- No
- Maximum Wattage
- 15W
- Standards
- UL Dry
- Voltage
- 120V
- Shade Color
- Off White
- Shade Material
- Linen
- Socket Count
- 1
- Designer
- Troy Standard
- Switch Type
- ON/OFF Switch on Socket
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
Dimensions
- Height
- 24.5 in
- Width
- 16 in
- Length
- 16 in
Description
Artesia combines a vintage silhouette with contemporary color. Inspired by antique glass vessels, the sleek, sculptural base is made from smoked plated glass for a modern yet organic style. The twisted black fabric cord and subtle Patina Brass accent add a touch of formality. This effortlessly chic table lamp has a neutral palette that blends with many interiors.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.