Arturo 30in wide 3 Light Chandelier in Textured Bronze W/ Hl
- Mfr # F1730-TBZH
- Zoro # G716305762
product price:Â
$
878.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Bronze
Fixture Wattage
15W
Bulb Type
G25
Height
8 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1730-TBZH
- Zoro #
- G716305762
- UPC #
- 197292135012
- Country of Origin
- Philippines
- Item
- Chandelier
- Housing Finish
- Bronze
- Fixture Wattage
- 15W
- Bulb Type
- G25
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Lamp Base
- E26 Medium Base
- Number of Lights
- 3
- Material
- Iron
- Bulb Included
- No
- Location Rating
- UL Damp
Dimensions
- Width
- 30 in
- Height
- 8 in
Description
The Bramble pendant features an asymmetrical design with clear seedy cloud glass globes intentionally suspended off-axis. The unique orientation of each shade directs light outward while adding a dynamic, sculptural quality to the composition. Bramble is available in 3 or 5-light configurations with a Patina Brass finish on the frame.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.