Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beckham 4 Light Exterior Wall Sconce, Forged Iron, 11.75 In x 40 In

  • Mfr # B6340-FOR

  • Zoro # G415577187


product price: $1,056.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120 V
Width
11.75 in
Height
40 in
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6340-FOR
Zoro #
G415577187
UPC #
197292118251
Country of Origin
China

Dimensions

Width
11.75 in
Height
40 in
Length
11.75 in
Fixture Width
11.75 in
Fixture Height
20 in
Cord Length
7 in

Details

Includes
Fixture, Hardware
Item
Exterior Wall Sconce
Voltage
120 V
Lamp Type
E12 Candelabra Base
Lamp Quantity
4
Housing Material
Aluminum
Description/Special Features
Clean with soft, damp cloth
Fixture Wattage
40 W
Color
Forged Iron
Battery Included
No
Collection
Troy-Standard

Description

Designed for the exteriors of large-scale homes, the Beckham sconce takes the form of a classic box lantern with a modern, elongated silhouette. Within the frame, two or four cream candles emit ambient light in all directions. Available in either a Forged Iron or Textured Bronze finish, Beckham blends sleek geometry with old-world charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.