Zoro Homepage

Becki Owens X Mesa 1 Light Wall Sconce11.5 In. Textured Black

  • Mfr # B2041-TBK

  • Zoro # G615448997


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
4.75 in
Fixture Voltage
120V
Finish
Textured Black
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2041-TBK
Zoro #
G615448997
UPC #
782042405059
Country of Origin
China

Dimensions

Height
11.5 in
Width
4.75 in
Length
4.75 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
No
Body Material
Aluminum and Stainless Steel
Standards
UL Wet
Watts
60W
Bulb Shape
E26 Medium Base
Extention
5.75 in
Designer
Becki Owens
Slope Compatible
No
Socket Count
1
Product Care
Clean with a soft, damp cloth
Battery Included
No
Shade Material
Glass

Description

Designed in collaboration with Becki Owens, Mesa strikes the perfect balance between industrial and coastal. Linear in form, the nautical shade is finished in textured black or weathered zinc. Available in two sizes. Wet rated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.