Zoro Homepage

Berlin 1 Light Pendant 15.5 In. Soft Black

  • Mfr # F5852-SBK

  • Zoro # G815449794


product price: $928.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Length
15.5 in
Voltage
120V
Finish
Soft Black
Material
Hand-Worked Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5852-SBK
Zoro #
G815449794
UPC #
782042434134
Country of Origin
China

Dimensions

Height
13.75 in
Length
15.5 in
Canopy Width
6 in

Details

Voltage
120V
Item
Pendant
Finish
Soft Black
Material
Hand-Worked Iron
Standards
UL Dry
Lamp Included
No
Watts
60W
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Compatible
No
Battery Included
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.