Zoro Homepage

Bodhi 1 Light Wall Sconce 5.5 In. Forged Iron

  • Mfr # B7701-FOR

  • Zoro # G215448632


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Width
5.5 in
Fixture Voltage
120V
Finish
Forged Iron
Body Material
Aluminum and Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7701-FOR
Zoro #
G215448632
UPC #
782042404700
Country of Origin
China

Dimensions

Height
17.5 in
Width
5.5 in
Length
5.5 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Body Material
Aluminum and Stainless Steel
Watts
60W
Lamp Included
No
Includes
Fixture, Hardware
Standards
UL Damp
Shade Material
Linen
Socket Count
1
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Extention
7.75 in
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.