Shop TROY LIGHTING
Additional $165.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bordeaux 10 Light Chandelier 32.25 In. Parisian Bronze
- Mfr # F3516-PZ/DG
- Zoro # G615448690
product price:Â
$
2,846.00
/ea
Key Features
Fixture Wattage
60W
Finish
Parisian Bronze
Length
32.25 in
Bulb Included
No
Chain Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F3516-PZ/DG
- Zoro #
- G615448690
- UPC #
- 197292098256
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Parisian Bronze
- Bulb Included
- No
- Voltage
- 120V
- Material
- Hand-Worked Iron
- Number of Lights
- 10
- Standards
- UL Dry
- Includes
- Fixture, Hardware
- Designer
- Troy Standard
- Socket Count
- 10
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
Dimensions
- Length
- 32.25 in
- Chain Length
- 72 in
- Height
- 37.75 in
- Canopy Width
- 5 in
- Width
- 32.25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.