Dash 10 Light Chandelier 45 In. Vintage Gold Leaf
- Mfr # F6145-VGL
- Zoro # G915447898
product price:Â
$
1,994.00
/ea
Key Features
Fixture Wattage
60W
Finish
Vintage Gold Leaf
Bulb Included
No
Length
45 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F6145-VGL
- Zoro #
- G915447898
- UPC #
- 782042469860
- Country of Origin
- Philippines
Dimensions
- Length
- 45 in
- Height
- 21 in
- Canopy Width
- 6 in
- Width
- 45 in
Details
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Vintage Gold Leaf
- Bulb Included
- No
- Material
- Steel
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Standards
- UL Damp
- Number of Lights
- 10
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 10
- Designer
- Troy Standard
- Slope Compatible
- No
Description
A series of thick, bent metal tubes combine to form an eye-catching eight- or ten-light Sputnik-like silhouette. This thoughtfully designed chandelier provides ample illumination with both uplight and down. Keep things cool in the Soft Black finish or add some warmth in Vintage Golf Leaf.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.