Zoro Homepage

Brandon 2 Light Wall Sconce 3.13 In. Textured Black

  • Mfr # B7881-TBK

  • Zoro # G415449842


product price: $330.00
/ea
Free Shipping & Returns

Key Features

Height
17.75 in
Width
3.13 in
Fixture Voltage
120V
Finish
Textured Black
Length
3.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7881-TBK
Zoro #
G415449842
UPC #
782042387270
Country of Origin
Philippines

Dimensions

Height
17.75 in
Width
3.13 in
Length
3.13 in

Details

Fixture Voltage
120V
Finish
Textured Black
Item
Wall Sconce
Standards
UL Damp
Watts
60W
Lamp Included
No
Includes
Fixture, Hardware
Body Material
Steel
Socket Count
2
Product Care
Clean with a soft, damp cloth
Extention
3.5 in
Battery Included
No
Designer
Troy Standard
Slope Compatible
No
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.