Fontana 1 Light Pendant 18 In. Patina Brass/Slate Blue
- Mfr # F7618-PBR/SBL
- Zoro # G415446742
product price:Â
$
692.00
/ea
Free Shipping & Returns
Key Features
Height
17 in
Length
18 in
Width
18 in
Voltage
120V
Shade Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7618-PBR/SBL
- Zoro #
- G415446742
- UPC #
- 782042469938
- Country of Origin
- China
Dimensions
- Height
- 17 in
- Length
- 18 in
- Width
- 18 in
- Canopy Width
- 4.75 in
Details
- Voltage
- 120V
- Shade Material
- Metal
- Item
- Pendant
- Finish
- Patina Brass/Slate Blue
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Material
- Steel/Aluminum
- Watts
- 60W
- Shade Color
- Black
- Standards
- ETL Damp
- Slope Compatible
- No
- Socket Count
- 1
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
Description
Inspired by antique bakery lamps, Fontana features a pull handle at the bottom of the shade that extends or retracts this unique pendant. A perfect combination of beauty and function, the cord is hidden within the Patina Brass egg-shaped accent. The neutral tones of the Soft Sand and Slate Blue shade will complement many interiors.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.