Zoro Homepage

Brooks 2 Light Wall Sconce 9.25 In. Black Iron

  • Mfr # B5711-BI

  • Zoro # G915446822


product price: $86.00
/ea
Free Shipping & Returns

Key Features

Height
21.75 in
Fixture Voltage
120V
Finish
Black Iron
Lamp Included
No
Body Material
Iron and Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5711-BI
Zoro #
G915446822
UPC #
782042378155
Country of Origin
Philippines

Dimensions

Height
21.75 in
Length
9.25 in

Details

Fixture Voltage
120V
Finish
Black Iron
Item
Wall Sconce
Lamp Included
No
Body Material
Iron and Steel
Standards
UL Dry
Includes
Fixture, Hardware
Watts
60W
Product Care
Clean with a soft, damp cloth
Extention
5.25 in
Battery Included
No
Socket Count
2
Bulb Shape
E12 Candelabra Base
Shade Material
Linen
Slope Compatible
No
Designer
Troy Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.