Zoro Homepage

Bunker Hill 3 Light Lantern 13 In. Vintage Bronze

  • Mfr # F6457-VBZ

  • Zoro # G215390269


product price: $556.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Height
16 in
Standards
UL Damp
Bulb Shape
E12 Candelabra Base
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6457-VBZ
Zoro #
G215390269
UPC #
782042441071
Country of Origin
China

Dimensions

Length
13 in
Width
13 in
Height
16 in
Chain Length
72 in
Canopy Width
5.5 in

Details

Item
Lantern
Standards
UL Damp
Bulb Shape
E12 Candelabra Base
Bulb Included
No
Includes
Fixture, Hardware
Voltage
120V
Finish
Vintage Bronze
Light Bulb Wattage
60W
Battery Included
No
Socket Count
3
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Material
Hand-Worked Iron
Designer
Troy Standard

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.