Zoro Homepage

Bunker Hill 3 Light Wall Sconce 13 In. Vintage Bronze

  • Mfr # B6452-VBZ

  • Zoro # G815446694


product price: $528.00
/ea
Free Shipping & Returns

Key Features

Height
22.75 in
Fixture Voltage
120V
Finish
Vintage Bronze
Standards
UL Wet
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6452-VBZ
Zoro #
G815446694
UPC #
197292051343
Country of Origin
China

Dimensions

Height
22.75 in
Length
13 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Standards
UL Wet
Body Material
Hand-Worked Iron
Includes
Fixture, Hardware
Shade Color
Clear
Number of Bulbs
3
Watts
60W
Lamp Included
No
Designer
Troy Standard
Slope Compatible
No
Shade Material
Glass
Product Care
Clean with a soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Socket Count
3
Extention
15.25 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.