Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Cadet 1 Light Pendant 21 In. Soft Black
- Mfr # F7646-SBK
- Zoro # G915447997
product price:Â
$
1,420.00
/ea
Key Features
Height
32.75 in
Length
21 in
Voltage
120V
Shade Material
Glass
Finish
Soft Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7646-SBK
- Zoro #
- G915447997
- UPC #
- 782042449749
- Country of Origin
- Philippines
Dimensions
- Height
- 32.75 in
- Length
- 21 in
- Canopy Width
- 6 in
- Width
- 21 in
Details
- Voltage
- 120V
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Soft Black
- Shade Color
- Opal Shiny
- Watts
- 15W
- Lamp Included
- No
- Includes
- Fixture, Hardware
- Material
- Hand-Worked Iron
- Standards
- UL Dry
- Designer
- Troy Standard
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Slope Compatible
- No
- Product Care
- Clean with a soft, damp cloth
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.