Zoro Homepage

Caelum 44.5in wide 9 Light Chandelier in Patina Brass

  • Mfr # F1345-PBR

  • Zoro # G116305775


product price: $2,216.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Bulb Included
No
Material
Steel
Height
6 in
Width
44.5 in
Bulb Type
G16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1345-PBR
Zoro #
G116305775
UPC #
197292134916
Country of Origin
Viet Nam

Dimensions

Height
6 in
Width
44.5 in
Chain Length
72 in

Details

Number of Lights
9
Item
Chandelier
Bulb Included
No
Material
Steel
Bulb Type
G16.5
Lamp Base
E12 Candelabra Base
Fixture Wattage
10W
Voltage
120V
Housing Finish
Patina Brass
Includes
Fixture, Hardware
Location Rating
UL Damp

Description

The Ollie family pairs earthy, tactile rattan with Vintage Gold Leaf-finished hardware to create a display of casual elegance. The light natural wicker runs diagonally along the shade's surface, revealing a dynamic moire effect. Drawing from vintage designs, the airy suspension includes three elongated link chains and a large canopy that matches the scale of the shade. Available as a 3-light pendant and 6-light chandelier with a Vintage Gold Leaf finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.