Zoro Homepage

Caiden 4 Light Wall Sconce 9 In. Forged Iron

  • Mfr # B2063-FOR

  • Zoro # G115448763


product price: $722.00
/ea
Free Shipping & Returns

Key Features

Height
27.75 in
Fixture Voltage
120V
Finish
Forged Iron
Watts
60W
Number of Bulbs
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2063-FOR
Zoro #
G115448763
UPC #
782042372443
Country of Origin
China

Dimensions

Height
27.75 in
Length
9 in

Details

Fixture Voltage
120V
Finish
Forged Iron
Item
Wall Sconce
Watts
60W
Number of Bulbs
4
Body Material
Aluminum
Includes
Fixture, Hardware
Lamp Included
No
Standards
UL Wet
Extention
10.25 in
Battery Included
No
Product Care
Clean with a soft, damp cloth
Socket Count
4
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Shade Material
Glass

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.