Kylo 1 Light Semi Flush, Patina Brass, 22 In x 13.25 In
- Mfr # C3522-PBR
- Zoro # G615620812
product price:Â
$
646.00
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
1
Includes
Fixture, Hardware
Lamp Type
E26 Medium Base
Watts
25 W
Height
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3522-PBR
- Zoro #
- G615620812
- UPC #
- 197292115045
- Country of Origin
- Viet Nam
- Item
- Semi Flush
- Number of Bulbs
- 1
- Includes
- Fixture, Hardware
- Lamp Type
- E26 Medium Base
- Watts
- 25 W
- Voltage
- 120V
- Body Material
- Natural Woven
- Collection
- Troy-Standard
- Battery Included
- No
- Color
- Patina Brass
- Description/Special Features
- Clean with soft, damp cloth
Dimensions
- Height
- 13.25 in
- Width
- 22 in
- Length
- 22 in
- Cord Length
- 7 in
Description
The multi-layered construction and complex weave of Kylo make this pendant a striking conversation piece. Creating an overlapping of pattern and form, a large rattan dome shade is layered over a smaller conical shade. The confluence of the see-through weave patterns creates a mosaic of light on the walls, while small rattan ties at the bottom finish Kylo with a rustic, natural edge.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.