Zoro Homepage

Candler 8.75in wide 1 Light Wall Sconce in Bronze Leaf

  • Mfr # B5212-BRL

  • Zoro # G416305765


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Number of Bulbs
1
Width
8.75 in
Lamp Watts
10W
Fixture Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B5212-BRL
Zoro #
G416305765
UPC #
197292134732
Country of Origin
Philippines

Dimensions

Height
11.5 in
Width
8.75 in
Backplate Dimensions
4.5W x 4.5H
Canopy Dimensions
4.75W x 0.5H

Details

Number of Bulbs
1
Lamp Watts
10W
Fixture Voltage
120V
Bulb Type
B11
Damp/Wet Rating
UL Damp
Includes
Fixture, Hardware
Item
Sconce
Finish
Bronze Leaf
Body Material
Iron
Lamp Included
No
Lamp Base
E12 Candelabra Base

Description

Inspired by vintage furniture, the Mailo familys complex woodworking techniques and exposed hardware elements put its construction at the center of the design. The white oak frame of each piece is complemented by Patina Brass accents and a matching cord that runs parallel to the arm. In its 1-light sconce format, Mailo swings from the backplate, making it an ideal bedside light that can be easily adjusted. The 3 and 5-light chandeliers feature sleek wooden arms, joined at mitered corners beneath the fixture to create a seamless look. The white linen shades add a finishing note of freshness to this modern family.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.