
Carroll Park 1 Light Lantern 10.5 In. Textured Bronze
Mfr # F6817-TBZ
Zoro # G215390238
product price: $378.00
/ea
Free Shipping & Returns
Key Features
Length
10.5 in
Width
10.5 in
Height
24 in
Light Bulb Wattage
75W
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F6817-TBZ
Zoro #
G215390238
UPC #
197292094029
Country of Origin
China
Dimensions
Length
10.5 in
Width
10.5 in
Height
24 in
Canopy Width
5.5 in
Details
Item
Lantern
Light Bulb Wattage
75W
Shade Material
Glass
Bulb Included
No
Finish
Textured Bronze
Designer
Troy Standard
Battery Included
No
Standards
UL Damp
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Slope Compatible
No
Material
Hand-Worked Iron
Bulb Shape
E26 Medium Base
Voltage
120V
Socket Count
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.