Zoro Homepage

Carroll Park 1 Light Wall Sconce 10.25 In. Textured Bronze

  • Mfr # B6812-TBZ

  • Zoro # G415447596


product price: $476.00
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Fixture Voltage
120V
Finish
Textured Bronze
Watts
75W
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6812-TBZ
Zoro #
G415447596
UPC #
782042441620
Country of Origin
China

Dimensions

Height
20.5 in
Length
10.25 in

Details

Fixture Voltage
120V
Finish
Textured Bronze
Item
Wall Sconce
Watts
75W
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
Lamp Included
No
Standards
UL Wet
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Extention
11.5 in
Socket Count
1
Slope Compatible
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.