Zoro Homepage

Cecilia 1 Light Wall Sconce 8 In. Gesso White

  • Mfr # B2601-GSW

  • Zoro # G415446599


product price: $340.00
/ea
Free Shipping & Returns

Key Features

Height
18.5 in
Width
8 in
Fixture Voltage
120V
Finish
Gesso White
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2601-GSW
Zoro #
G415446599
UPC #
782042395947
Country of Origin
Philippines

Dimensions

Height
18.5 in
Width
8 in
Length
8 in

Details

Fixture Voltage
120V
Finish
Gesso White
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
60W
Standards
UL Damp
Body Material
Aluminum and Stainless Steel
Lamp Included
No
Battery Included
No
Slope Compatible
No
Designer
Troy Standard
Product Care
Clean with a soft, damp cloth
Socket Count
1
Bulb Shape
E12 Candelabra Base
Extention
8.5 in

Description

Cecilia is smooth, sleek and effortlessly stylish. This beautifully hand-crafted design gives a recognizable torch-shape candle a luxe upgrade in Vintage Gold Leaf or White Gesso. The round chandelier in three-, six- or nine-light options casts a circle of gorgeous light while the single-light sconce bounces off the wall above.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.