Zoro Homepage

Chauncey 2 Light Wall Sconce 9.5 In. Vintage Bronze

  • Mfr # B6992-VBZ

  • Zoro # G115448695


product price: $422.00
/ea
Free Shipping & Returns

Key Features

Height
19 in
Fixture Voltage
120V
Finish
Vintage Bronze
Watts
60W
Standards
UL Wet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6992-VBZ
Zoro #
G115448695
UPC #
782042464452
Country of Origin
China

Dimensions

Height
19 in
Length
9.5 in

Details

Fixture Voltage
120V
Finish
Vintage Bronze
Item
Wall Sconce
Watts
60W
Standards
UL Wet
Lamp Included
No
Number of Bulbs
2
Shade Color
Clear
Includes
Fixture, Hardware
Body Material
Hand-Worked Iron
Slope Compatible
No
Designer
Troy Standard
Battery Included
No
Product Care
Clean with a soft, damp cloth
Shade Material
Glass
Socket Count
2
Extention
6.25 in
Bulb Shape
E12 Candelabra Base

Description

With classic candelabra bulbs, a clean-lined metal framework and clear glass panels, this recognizable lantern silhouette has a timeless elegance and a modern aesthetic. The Texture Black finish adds sophistication and contrasts beautifully with the white candlesticks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.