Zoro Homepage

Citizen 5 Light Linear 44.75 In. Graphite And Polished Nickel

  • Mfr # F5995

  • Zoro # G615446580


product price: $1,296.00
/ea
Free Shipping & Returns

Key Features

Length
44.75 in
Width
4.75 in
Voltage
120V
Includes
Fixture, Hardware
Chain Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F5995
Zoro #
G615446580
UPC #
782042034242
Country of Origin
China

Dimensions

Length
44.75 in
Width
4.75 in
Height
19 in
Chain Length
72 in
Canopy Width
5 in

Details

Item
Linear
Voltage
120V
Includes
Fixture, Hardware
Finish
Graphite And Polished Nickel
Bulb Included
No
Shade Material
Glass
Watts
60W
Bulb Shape
E26 Medium Base
Shade Color
Clear
Designer
Troy Standard
Slope Compatible
No
Battery Included
No
Standards
UL Dry
Material
Hand-Worked Iron
Product Care
Clean with a soft, damp cloth
Socket Count
5

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.