Zoro Homepage

Cole 1 Light Exterior 7.75 In. Textured Black

  • Mfr # B2220-TBK

  • Zoro # G315390299


product price: $436.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
20 in
Length
7.75 in
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2220-TBK
Zoro #
G315390299
UPC #
197292071150
Country of Origin
China

Dimensions

Height
20 in
Length
7.75 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
15W
Finish
Textured Black
Housing Material
Aluminum
Lamp Included
No
Standards
ETL Wet
Product Care
Clean with a soft, damp cloth
Extention
4 in
Battery Included
No
Slope Compatible
No
Socket Count
1
Bulb Shape
Integrated LED
Designer
Troy Standard

Description

Artfully wrapped into a tube-like shape, the metal frame of Cole leaves a slender opening for light to escape, allowing for a mesmerizing play of shadows and illumination. The organic feel of the silhouette is contrasted by the robust Textured Black finish, which provides a bold appearance. Available in two sizes, Cole is a unique and artful exterior fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.