Shop TROY LIGHTING
See all product information
Create Account
Mineral 1 Light Table Lamp 16 In. Patina Brass
- Mfr # PTL8426-PBR/CBX
- Zoro # G715388490
product price:Â
$
392.00
/ea
Free Shipping & Returns
Key Features
Height
25.75 in
Width
16 in
Material
Ceramic
Finish
Patina Brass
Bulbs Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL8426-PBR/CBX
- Zoro #
- G715388490
- UPC #
- 782042475465
- Country of Origin
- China
- Material
- Ceramic
- Finish
- Patina Brass
- Item
- Table Lamp
- Bulbs Included
- No
- Maximum Wattage
- 60W
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Standards
- UL Dry
- Shade Material
- Linen
- Slope Compatible
- No
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Battery Included
- No
- Designer
- Troy Standard
Dimensions
- Height
- 25.75 in
- Width
- 16 in
- Length
- 16 in
Description
Mineral's gorgeous curves and natural silhouette were inspired by the distinctive ridges of the star fruit. The Ceramic Black Oxide finish accentuates the sleek, smooth shape and is in stark contrast to the white linen shade. The universally appealing combination of black, white and Patina Brass make this table lamp extremely usable in a variety of spaces and interior styles.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.