Shop TROY LIGHTING
See all product information
Create Account
Colma 1 Light Table Lamp 10.5 In. Patina Brass
- Mfr # PTL7026-PBR
- Zoro # G215388556
product price:Â
$
762.00
/ea
Free Shipping & Returns
Key Features
Height
26 in
Width
15.5 in
Material
Aluminum
Finish
Patina Brass
Shade Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL7026-PBR
- Zoro #
- G215388556
- UPC #
- 782042475601
- Country of Origin
- India
- Material
- Aluminum
- Finish
- Patina Brass
- Item
- Table Lamp
- Shade Color
- White
- Shade Material
- Linen
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Maximum Wattage
- 15W
- Standards
- UL Dry
- Bulbs Included
- No
- Bulb Shape
- E26 Medium Base
- Socket Count
- 1
- Switch Type
- ON/OFF Switch on Socket
- Battery Included
- No
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Slope Compatible
- No
Dimensions
- Height
- 26 in
- Width
- 15.5 in
- Length
- 10.5 in
Description
Colma features a highly geometric base in a warm earthy Patina Brass finish paired with a wide white linen drum shade. This sculptural lamp adds a subtle sparkle and a modern vibe to side tables in the entry, bedroom, or living areas.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.