Loft & Thought X Soloma 2 Light Table Lamp 16 In. Patina Brass/Ceramic Artisan White
- Mfr # PTL1222-PBR/CAE
- Zoro # G315388548
product price:Â
$
646.00
/ea
Free Shipping & Returns
Key Features
Height
20.75 in
Width
16 in
Material
Ceramic
Finish
Patina Brass/Ceramic Artisan White
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1222-PBR/CAE
- Zoro #
- G315388548
- UPC #
- 197292073154
- Country of Origin
- Philippines
- Material
- Ceramic
- Finish
- Patina Brass/Ceramic Artisan White
- Item
- Table Lamp
- Voltage
- 120V
- Standards
- UL Dry
- Bulbs Included
- No
- Shade Material
- Ceramic
- Maximum Wattage
- 15W
- Includes
- Fixture, Hardware
- Socket Count
- 2
- Designer
- Loft & Thought
- Product Care
- Clean with a soft, damp cloth
- Switch Type
- ON/OFF Switch on Cord
- Slope Compatible
- No
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
Dimensions
- Height
- 20.75 in
- Width
- 16 in
- Length
- 16 in
Description
A play on Toni Morrison's novel 'Song of Solomon', Soloma embodies the diverse potential of a single material. Crafted entirely from Aritsan White ceramic, this sculptural table lamp features a distinctive dome-shaped shade with an irregular edge. Inspired by the spirituality of the color white, Nash wanted there to be a sacredness to this lamp's design. Its sculptural simplicity exudes a quiet power. Part of our Loft and Thought collection. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.