Zoro Homepage

Conduit 13 Light Chandelier 32 In. Old Silver

  • Mfr # F3815

  • Zoro # G315449973


product price: $250.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Voltage
120V
Height
16.75 in
Number of Lights
13
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3815
Zoro #
G315449973
UPC #
782042826342
Country of Origin
China

Dimensions

Height
16.75 in
Length
32 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Old Silver
Voltage
120V
Number of Lights
13
Bulb Included
No
Material
Hand-Worked Iron
Standards
UL Dry
Includes
Fixture, Hardware
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
13
Slope Compatible
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.