Zoro Homepage

Corning 1 Light Exterior 8 In. Forged Iron

  • Mfr # B4918-FOR

  • Zoro # G715390271


product price: $414.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Voltage
120V
Height
17.5 in
Length
8 in
Watts
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4918-FOR
Zoro #
G715390271
UPC #
197292071693
Country of Origin
China

Dimensions

Height
17.5 in
Length
8 in

Details

Includes
Fixture, Hardware
Item
Exterior
Voltage
120V
Watts
18W
Finish
Forged Iron
Lamp Included
No
Housing Material
Aluminum
Standards
ETL Wet
Bulb Shape
E12 Candelabra Base
Product Care
Clean with a soft, damp cloth
Extention
8.75 in
Designer
Troy Standard
Shade Color
Clear
Battery Included
No
Socket Count
1
Shade Material
Glass
Number of Lights
1
Slope Compatible
No

Description

Finished in Forged Iron, this classic lantern melds old-world charm with contemporary functionality. The simplified design features four panels of clear glass encasing one or two candles while emphasizing negative space. Rounded roof vent details contribute to the heritage feel of the design. Available in four sizes, Corning suits a number of design styles, from bright cottages to farmhouses and colonial exteriors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.