Zoro Homepage

Crater 1 Light Table Lamp 16 In. Patina Brass/Ceramic Satin White Gold

  • Mfr # PTL2525-PBR/CSD

  • Zoro # G115388564


product price: $392.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Width
16 in
Material
Ceramic
Finish
Patina Brass/Ceramic Satin White Gold
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL2525-PBR/CSD
Zoro #
G115388564
UPC #
782042470255
Country of Origin
China

Dimensions

Height
25.5 in
Width
16 in
Length
16 in

Details

Material
Ceramic
Finish
Patina Brass/Ceramic Satin White Gold
Item
Table Lamp
Maximum Wattage
60W
Voltage
120V
Includes
Fixture, Hardware
Shade Material
Linen
Bulbs Included
No
Standards
UL Dry
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Product Care
Clean with a soft, damp cloth
Battery Included
No
Socket Count
1
Slope Compatible
No

Description

Inspired by the shape and outer covering of the jackfruit, this table lamp's smooth silhouette, and beautiful texture bring a warm, natural feeling to any table. Light from the white linen shade highlights the golden flecks in the Ceramic White Gold base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.