Tristan 12 Light Semi Flush 25 In. Patina Brass
- Mfr # C2812-PBR
- Zoro # G715446572
product price:Â
$
328.00
/ea
Free Shipping & Returns
Key Features
Finish
Patina Brass
Voltage
120V
Watts
60W
Body Material
Aluminum and Stainless Steel
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2812-PBR
- Zoro #
- G715446572
- UPC #
- 782042404809
- Country of Origin
- China
- Item
- Semi Flush
- Finish
- Patina Brass
- Voltage
- 120V
- Watts
- 60W
- Body Material
- Aluminum and Stainless Steel
- Includes
- Fixture, Hardware
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Socket Count
- 12
- Battery Included
- No
- Standards
- UL Damp
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Bulb Included
- No
Dimensions
- Width
- 25 in
- Length
- 25 in
- Height
- 9 in
- Canopy Width
- 7.75 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.