Shop TROY LIGHTING
See all product information
Create Account
Cyrah 1 Light Table Lamp, Patina Brass and Ceramic Lunar Grey, 20 In x 28.5 In
- Mfr # PTL2529-PBR/CLG
- Zoro # G415577149
product price:Â
$
586.00
/ea
Free Shipping & Returns
Key Features
Height
28.5 in
Width
20 in
Material
Ceramic
Color
Patina Brass and Ceramic Lunar Grey
Lamp Type
E26 Medium Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL2529-PBR/CLG
- Zoro #
- G415577149
- UPC #
- 197292115700
- Country of Origin
- Philippines
- Material
- Ceramic
- Color
- Patina Brass and Ceramic Lunar Grey
- Item
- Table Lamp
- Lamp Type
- E26 Medium Base
- Switch
- On/Off Switch On Socket
- Number of Bulbs
- 1
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Features
- Clean with soft, damp cloth
- Maximum Wattage
- 15 W
- Collection
- Troy-Standard
- Battery Included
- No
Dimensions
- Height
- 28.5 in
- Width
- 20 in
- Length
- 20 in
- Cord Length
- 96 in
Description
The totemic composition of the Cyrah lamp marries geometry and a stone-like finish to create a striking stack of shapes. Adding a matte surface texture and muted hue, the lunar grey glaze gives Cyrah an ancient, earthy look. Tapping into the trend of dusty, non-glossy ceramics, this lamp makes an artful statement on a side table or bedside.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.