Shop TROY LIGHTING
See all product information
Create Account
Malik 20in wide 1 Light Table Lamp in Patina Brass
- Mfr # PTL2322-PBR
- Zoro # G116304976
product price:Â
$
646.00
/ea
Free Shipping & Returns
Key Features
Height
21.75 in
Width
20 in
Material
Natural Woven
Finish
Patina Brass
Bulb Type
A19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL2322-PBR
- Zoro #
- G116304976
- UPC #
- 197292140405
- Country of Origin
- Viet Nam
- Material
- Natural Woven
- Finish
- Patina Brass
- Bulb Type
- A19
- Item
- Table Lamp
- Number of Bulbs
- 1
- Bulbs Included
- No
- Maximum Wattage
- 15W
- Includes
- Fixture, Hardware
- Bulb Base Type
- E26 Medium Base
- Voltage
- 120V
- Location Rating
- UL Dry
Dimensions
- Height
- 21.75 in
- Width
- 20 in
- Base Dimensions
- 7W x 11.25"H
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.