Oakland 1 Light Table Lamp 12 In. Patina Brass
- Mfr # PTL8325-PBR
- Zoro # G415388493
product price:Â
$
330.00
/ea
Free Shipping & Returns
Key Features
Height
25 in
Width
12 in
Material
Cement
Finish
Patina Brass
Includes
Fixture, Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL8325-PBR
- Zoro #
- G415388493
- UPC #
- 782042433434
- Country of Origin
- China
- Material
- Cement
- Finish
- Patina Brass
- Item
- Table Lamp
- Includes
- Fixture, Hardware
- Voltage
- 120V
- Standards
- UL Dry
- Shade Material
- Linen
- Bulbs Included
- No
- Maximum Wattage
- 75W
- Socket Count
- 1
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Slope Compatible
- No
- Battery Included
- No
- Bulb Shape
- E26 Medium Base
- Switch Type
- ON/OFF Switch on Socket
Dimensions
- Height
- 25 in
- Width
- 12 in
- Length
- 12 in
Description
The smooth, fluid base of this sculptural table lamp works to soften and refine the concrete it is sculpted from. Perfectly imperfect, the fixture has a sense of movement and evokes a feeling of calm. The taupe concrete and off-white linen shade add to the fixture's overall organic feel.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.