Zoro Homepage

Dash 8 Light Chandelier 24.75 In. Soft Black

  • Mfr # F6134-SBK

  • Zoro # G315447573


product price: $1,326.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Material
Steel
Voltage
120V
Standards
UL Dry
Number of Lights
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F6134-SBK
Zoro #
G315447573
UPC #
782042469822
Country of Origin
Philippines

Dimensions

Height
17.25 in
Length
24.75 in
Canopy Width
6 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Soft Black
Material
Steel
Voltage
120V
Standards
UL Dry
Number of Lights
8
Includes
Fixture, Hardware
Bulb Included
No
Battery Included
No
Product Care
Clean with a soft, damp cloth
Designer
Troy Standard
Bulb Shape
E26 Medium Base
Slope Compatible
No
Socket Count
8

Description

A series of thick, bent metal tubes combine to form an eye-catching eight- or ten-light Sputnik-like silhouette. This thoughtfully designed chandelier provides ample illumination with both uplight and down. Keep things cool in the Soft Black finish or add some warmth in Vintage Golf Leaf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.