Zoro Homepage

Deaver 1 Light Plug-In Sconce 6.5 In. Vintage Gold Leaf

  • Mfr # PTL1215-VGL

  • Zoro # G215447697


product price: $336.00
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Width
6.5 in
Fixture Voltage
120V
Finish
Vintage Gold Leaf
Shade Color
Off White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL1215-VGL
Zoro #
G215447697
UPC #
782042487536
Country of Origin
Philippines

Dimensions

Height
14.5 in
Width
6.5 in
Length
6.5 in

Details

Fixture Voltage
120V
Finish
Vintage Gold Leaf
Item
Plug-in Sconce
Shade Color
Off White
Includes
Fixture, Hardware
Body Material
Iron
Watts
8W
Lamp Included
No
Standards
UL Dry
Product Care
Clean with a soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Compatible
No
Extention
8.75 in
Socket Count
1
Battery Included
No
Shade Material
Linen
Designer
Troy Standard
Switch Type
ON/OFF Switch on Cord

Description

With a nautical nod, Deaver features a curved arm wrapped in abaca rope looped around a Vintage Gold Leaf knob at the backplate. A tapered off white linen shade and braided black cord add to the earthy, vintage vibe. This portable plug-in sconce is an easy way to bring a little natural style to any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.